Shop All Oscillating Tool Accessories
Eazypower
Emery Cloth Sanding Pad, AO, 180 Grit, PK5
Mfr # 50612/BAG5
Zoro # G7581007
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 180 Grit
- Overall Length 3 1/2 in
- Number of Pieces 12
- Material Aluminum Oxide
- For Use With Delta Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 50612/BAG5
- Zoro # G7581007
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 180 Grit |
Overall Length | 3 1/2 in |
Length | 3 5/8 in |
Width | 3 5/8 in |
Details
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 12 |
Material | Aluminum Oxide |
For Use With | Delta Sanding Pad |
Application | Sanding |
Material Application | Wood |
Series | ISOMAX |
Connection Style | Universal Closed-Back |
Abrasive Color | Maroon |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Number of Sheets | 60 |
Backing Type | Cloth |
Shape | Triangle |
Flexible | No |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 180, Abrasive Material Aluminum Oxide, Width 3 5/8 in, Length 3 5/8 in, Abrasive Color Maroon, Backing Type Cloth, Material Application Wood, Flexible No, Number of Sheets 60, Series ISOMAX, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- SAFETY SPEED Premium Wood Saw Blade (860ATBL)
- BIG HORN 2pc Fiber Grip Tweezer Set (19222)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- EAZYPOWER Delta Sanding Pad, Steel Alloy, 3-5/8in. (50648)
- EAZYPOWER Oscillating Wood Blade, CV, 1-1/8in., PK5 (50622/BAG5)
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- SKIL ADJUSTABLE RIP FENCE (13896)
- Eazypower Finishing Tools