Shop All Oscillating Tool Accessories
Eazypower
Emery Cloth Sanding Pad, 120 Grit, PK12
Mfr # 50611
Zoro # G7580955
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-5/8 in
- Number of Pieces 12
- Material Aluminum Oxide
- Application Sanding
- For Use With Delta Sanding Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 50611
- Zoro # G7580955
- UPC # 083771506117
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Size | 3-5/8 in |
Overall Length | 3 1/2 in |
Length | 3 5/8 in |
Width | 3 5/8 in |
Details
Number of Pieces | 12 |
Material | Aluminum Oxide |
Application | Sanding |
Item | Oscillating Tool Sanding Sheet Set |
For Use With | Delta Sanding Pad |
Abrasive Color | Maroon |
Series | ISOMAX |
Direct Fit For Tool Brand | Bosch (non-Starlock), Dremel, Fein (non-Starlock), Milwaukee, Ridgid |
Flexible | No |
Number of Sheets | 12 |
Material Application | Wood |
Grit | 120 |
Connection Style | Universal Closed-Back |
Shape | Triangle |
Backing Type | Cloth |
Abrasive Material | Aluminum Oxide |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 5/8 in, Length 3 5/8 in, Abrasive Color Maroon, Backing Type Cloth, Material Application Wood, Flexible No, Number of Sheets 12, Series ISOMAX, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- MAYHEW 464-1/2 Line-Up Punch (22024)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- EAZYPOWER Delta Sanding Pad, Steel Alloy, 3-5/8in. (50648)
- EAZYPOWER Oscillating Adapter, Carbon Steel, 1 in. (50597)
- EAZYPOWER Oscillating Metal Blade, 1-3/4in., PK5 (50694/BAG5)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- EAZYPOWER Ez 4 Sided Chuck Key (88149)
- SPYDER Oscillating S/Blade, 2-39/64in. (730000)
- Eazypower Oscillating Tool Accessories