Shop All Hole Saws
Eazypower
Eazypower 30125 6 in. dia Isomax Corn Hole Carbon Steel Hole Saw
Mfr # 2493302
Zoro # G104031983
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Use Eazypower's 6" Carbon Steel Hole Saw to cut holes in a variety of materials. Perfect for making holes in Cornhole Boards. Also great for duct work, AC/Heat registers, ceiling lights, and speaker.
Features- Hole Saw Diameter: 6"
- Shank Diameter: 1/4"
- Length: 2
- Blade Material: Carbon Steel
- Shank Type: Hex
- Arbor included
- For wood, soft materials, drywall, plastics, and ceiling tiles
- Will provide smooth, even professional cutting
- Includes: mandrel and 1/4" drill bit
- Dimension: 1" H x 7.5" W x 9" L
- Weight: 0.755 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Suspenders, Black Suspenders, 2", Web Straps, Black (61120)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- METABO Armature, 120V (310009160)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/32 (C23131)
- EAZYPOWER 7 In. Achiever Carbon Steel Alloy Hole Saw Mandrel (1-Pack) (30126)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- MILWAUKEE TOOL 3-1/2" Hole Dozer w/Carbide Teeth (49-56-0738)
- LENOX Carbide Hole Cutter, 1 1/2 In, 3/8Cut D (20102-24CHC)
- MILWAUKEE TOOL 3-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9639)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (FCH0512-G)
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- Eazypower Hole Saws & Cutters