Shop All Screwdriver Sets
Eazypower
EazyLoad 10-1/2" Flex It All, Flex A Bit Kit, 26 pieces
Mfr # 82100
Zoro # G3885110
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Set/Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82100
- Zoro # G3885110
- UPC # 83771821005
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | Set/Multiple |
Details
Item | Bits |
Description
Includes: 1/4” EazyLoad® Magnetic Qwik Disconnect. (For Insert & Pwr Bits) #0, #1, #2 Phillips, 1” Insert Bits, (Phillips® is a trademark of the Phillips® Screw Company) 4-5, 8-10 Slotted 1” Insert Bits, T15 Tee*Star® 1” Insert Bits (Fits Torx), R1, R2 Square Recess (Fits Robertson®), 1/4” Drive Socket Adapter, 3/16”, 1/4”, 9/32”, 5/16”, 11/32”, 3/8”, 7/16” 15/32” & 1/2 ” Sockets, 10-1/2” Flex A Bit® Flexible Extension, Reversible Ratcheting Screwdriver, Magnetic Pick Up Attachment, 2 Tip & 1 Socket Plastic Storage Holders, Heavy Duty Storage Case With Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- HYDE Trowel Drywall Inside Corner (09410)
- WRIGHT TOOL Socket No.5 Spline Dr 4 Point Square Im (5995)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.30mm (47311)
- EAZYPOWER 88239 Get It Out One Way/Rounded Screw Remover Set, 6, 8, 10, 12, 14 (88239)
- EAZYPOWER 9.5"-12" Push Pull Click Click Screwdriver/Drill Kit 1/4" bits (81966)
- EAZYPOWER 7-Pc 7-1/2" Spanner Magnetic Screwdriver w/ Tip Storage #4-#14 1" Bits (79772)
- EAZYPOWER 83279 1-Pack 12" To 17" Push Pull Yankee Screwdriver Kit (83279)
- EAZYPOWER 12"-17" Push Pull Click Screwdriver/Drill Kit 1/4" bits (81964)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- STAHLWILLE TOOLS DRALL set of screwdrivers i.TCS inlay No.TCS 4724/4840+10767 3/3-tray24-pcs. (96830706)
- Eazypower Screwdriver Sets