Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 3/32 in., Sandblasted
Mfr # 30048/B
Zoro # G9479425
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #6
- Measurement System Wire
- Finish black oxide
- Body Dia. 1/2"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30048/B
- Zoro # G9479425
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #6 |
Body Dia. | 1/2" |
Drill Point Dia. | 3/32" |
Dimension Type | Wire |
Overall Length | 3 in |
Size- Decimal | #8 (0.1990) |
Point Dia. | 3/32" |
Drill Size | #6 |
Details
Item | Center Drill |
Measurement System | Wire |
Finish | black oxide |
Included Angle | 60 Degrees |
Material - Machining | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 60 Degrees |
Number of Flutes | 2 |
Countersink Style | Plain |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Flute Type | Spiral |
Number of Pieces | 1 |
Shank Type - Machining | Hex |
End Type- Holemaking | Single End |
Description
Combined Drill Bit and Countersink, Hex, 2, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (01170)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 14 (2414)
- MILWAUKEE TOOL 1/4 in. Drive Socket Rail (49-66-6734)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 3/16 in., Right Hand (30180/B)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- URREA Bit Holder, 1/4" Nut (55012)
- Eazypower Screwdriver Accessories