Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 3/16 in., Right Hand
Mfr # 30180/B
Zoro # G9479285
original price:
$5.25
12% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #9
- Overall Length 3 5/8 in
- Type Tapered
- Number of Flutes 2
- Drill Point Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30180/B
- Zoro # G9479285
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #9 |
Overall Length | 3 5/8 in |
Drill Point Dia. | 1/8" |
Body Dia. | 7/8 in |
Drill Bit Size | 3/16 in |
Point Dia. | 1/8" |
Dimension Type | Wire |
Drill Size | #9 |
For Screw Size | 1/8 in |
Description
Drill Bit Countersink, 60 Degrees , 3/16 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- HANSEN Socket Tray Set, SAE, 3 pcs (9301)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- BOSCH Hammer Masonry Drill, 1/8in, Carbide Tip (HCBG01T)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Empty Tipband (88803)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- Eazypower Screwdriver Accessories