Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 3 in. L, #6
Mfr # 30188/B
Zoro # G9479382
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Drill Size 9/64 in
- Dimension Type Wire
- Drill Point Dia. 5/64"
- Body Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 30188/B
- Zoro # G9479382
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #6 |
Drill Size | 9/64 in |
Dimension Type | Wire |
Drill Point Dia. | 5/64" |
Body Dia. | 1/2" |
Size- Decimal | #8 (0.1990) |
Point Dia. | 5/64" |
Overall Length | 3 in |
Drill Bit Size | 9/64 in |
Size - Decimal | 9/64 in - 0.1406 |
For Screw Size | 9/64 in |
Description
Replacement Drill Bit, Straight, 9/64 in, Spiral, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- DIABLO 13" SDS-Plus Core Bit Extension (DMAPLCC1930)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- PHASE II Shore D Durometer Test Block Set (PHT975-20)
- EAZYPOWER Drill/Countersink, 1/8 in dia, Sandblasted (30176)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- Eazypower Screwdriver Accessories