Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 3-5/8 in L, Tapered
Mfr # 30181/B
Zoro # G9479303
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #10
- Material High Speed Steel
- Number of Flutes 2
- Body Dia. 1 in
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30181/B
- Zoro # G9479303
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #10 |
Body Dia. | 1 in |
Point Dia. | 9/64" |
Drill Bit Size | 13/64 in |
Dimension Type | Wire |
Drill Size | #10 |
Size- Decimal | #2 (0.2210) |
Drill Point Dia. | 9/64" |
Overall Length | 3 3/4 in |
For Screw Size | 9/64 in |
Description
Drill Bit Countersink, 60 Degrees , 13/64 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2010)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- Eazypower Screwdriver Accessories