Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 3-1/8 in. L, Right Hand
Mfr # 30188
Zoro # G9479373
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Size- Decimal #8 (0.1990)
- Number of Pieces 1
- Cutting Direction Right Hand
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30188
- Zoro # G9479373
- UPC # 083771301880
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #6 |
Size- Decimal | #8 (0.1990) |
Dimension Type | Wire |
Point Dia. | 9/64" |
Drill Point Dia. | 9/64" |
Overall Length | 3 in |
Body Dia. | 1/2" |
Drill Size | 9/64 in |
Drill Bit Size | 9/64 in |
Size - Decimal | 9/64 in - 0.1406 |
For Screw Size | 9/64 in |
Description
Replacement Drill Bit, Straight, 9/64 in, Spiral, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V738)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 120mm Plastic Handle 3/8 Sq. Drive (2774JS-3/8)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- KLEIN TOOLS Screwdriver Blades, Insulated Single-End, 2-Pack (13156)
- Eazypower Screwdrivers and Nutdrivers