Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 3-1/4 in. L, Right Hand
Mfr # 30177/B
Zoro # G9479206
original price:
$5.25
12% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #6
- Cutting Direction Right Hand
- Countersink Angle 60 Degrees
- Overall Length 3 in
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30177/B
- Zoro # G9479206
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #6 |
Overall Length | 3 in |
Dimension Type | Wire |
Drill Point Dia. | 5/64" |
Size- Decimal | #8 (0.1990) |
Point Dia. | 5/64" |
Drill Bit Size | 5/64 in |
Body Dia. | 1/2 in |
Drill Size | #6 |
For Screw Size | 5/64 in |
Description
Drill Bit Countersink, 60 Degrees , 5/64 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- 3M Sawzall Blades 18 Tpi 9 Length 25 Pack (ML48-00-8788)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- URREA Socket Adapter, 1/4"X6" Pin (50020)
- Eazypower Screwdriver Accessories