Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 2-1/4 in. L, Right Hand
Mfr # 30048
Zoro # G9479416
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #6
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Material High Speed Steel
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30048
- Zoro # G9479416
- UPC # 083771300487
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #6 |
Drill Point Dia. | 3/32" |
Body Dia. | 1/2 in |
Dimension Type | Wire |
Drill Size | #6 |
Size- Decimal | #8 (0.1990) |
Overall Length | 3 in |
Point Dia. | 3/32" |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Flute Type | Spiral |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Black Oxide |
Measurement System | Wire |
Finish | black oxide |
Countersink Style | Plain |
Countersink Angle | 60 Degrees |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Drill Bit Countersink, 60 Degrees , High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 3-1/4" Planer (XPK01Z)
- DRILL AMERICA 1-3/4" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/4)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, Metric, 6 In (7203)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- PROTO Screw Starter, 9-5/8 in., Slotted (J9855)
- Eazypower Screwdriver Accessories