Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 1/8in, High Speed Steel
Mfr # 30176/B
Zoro # G9479242
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Material High Speed Steel
- Drill Material High Speed Steel
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30176/B
- Zoro # G9479242
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #5 |
Drill Bit Size | 1/16 in |
Drill Size | #5 |
Point Dia. | 1/8" |
Overall Length | 2 3/4 in |
Dimension Type | Wire |
Drill Point Dia. | 1/8" |
Body Dia. | 7/16 in |
For Screw Size | 1/16 in |
Description
Drill Bit Countersink, 60 Degrees , 1/16 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC PUNCH-TAPERED .401SHK (CPA046078)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 1/4" (81200)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- Eazypower Screwdrivers and Nutdrivers