Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 1/8 in dia, Sandblasted
Mfr # 30176
Zoro # G9479233
original price:
$11.95
11% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Decimal Equivalent 0.2055
- Material - Machining High Speed Steel
- Body Dia. 7/16 in
- Dimension Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30176
- Zoro # G9479233
- UPC # 083771301767
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #5 |
Body Dia. | 7/16 in |
Dimension Type | Wire |
Drill Size | #5 |
Drill Point Dia. | 1/8" |
Drill Bit Size | 1/8 in |
Overall Length | 2 3/4 in |
Point Dia. | 1/8" |
For Screw Size | 1/16 in |
Description
Drill Bit Countersink, 60 Degrees , 1/8 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench, 1/4 x 7/32 in., 15/60 Deg (J3216)
- UNIWELD Combo Wrench (W10X)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- DEWALT Set Tool, For 1/2 in Snake+, Zinc Plated (6404SD-PWR)
- EAZYPOWER Drill/Countersink, 13/64 in., Right Hand (30181)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 5/16" (81201)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- URREA Bit Holder, 1/4" Ring (55010)
- Eazypower Screwdriver Accessories