Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 1/4 in., Right Hand
Mfr # 30186
Zoro # G9479337
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #14
- Drill Bit Size 1/4 in
- Body Dia. 5/16 in
- Material High Speed Steel
- Countersink Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30186
- Zoro # G9479337
- UPC # 083771301866
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #14 |
Drill Bit Size | 1/4 in |
Body Dia. | 5/16 in |
Drill Size | #14 |
Dimension Type | Wire |
Overall Length | 2 1/8 in |
Point Dia. | 1/4" |
Drill Point Dia. | 1/4" |
For Screw Size | 11/64 in |
Description
Drill Bit Countersink, 60 Degrees , 1/4 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Set of 3 impact sockets for wheel nuts, Colored Polymeric Inserts, 17-19-21 mm (007200653)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- EAZYPOWER Drill/Countersink, 3-1/2 in L, Sandblasted (30180)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Drill/Countersink, 3/16 in., Right Hand (30180/B)
- URREA Socket Adapter, 1/4"X2" Ball (50006)
- Eazypower Screwdriver Accessories