Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 11/64 in., Tapered
Mfr # 30179
Zoro # G9479251
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #8
- Flute Type Spiral
- Cutting Direction Right Hand
- Application To Drill for Dowel Pins or Screws
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30179
- Zoro # G9479251
- UPC # 083771301798
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #8 |
Drill Point Dia. | 7/64" |
Drill Size | #8 |
Dimension Type | Wire |
Drill Bit Size | 11/64 in |
Overall Length | 4 in |
Body Dia. | 3/4 in |
Point Dia. | 7/64" |
For Screw Size | 7/64 in |
Description
Drill Bit Countersink, 60 Degrees , 11/64 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCL3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCL3)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-7/16x1-1/2 In (50519)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (11005)
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- EAZYPOWER Drill/Countersink, 11/64 in., Right Hand (30179/B)
- EAZYPOWER Drill/Countersink, 1/8 in dia, Sandblasted (30176)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Regular Quick Disconnect, 1/4" Hex, 6" (80394)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- Eazypower Screwdrivers and Nutdrivers