Shop All Screwdriver Accessories
Eazypower
Drill/Countersink, 11/64 in., Right Hand
Mfr # 30179/B
Zoro # G9479267
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #8
- Application To Drill for Dowel Pins or Screws
- Drill Size #8
- Finish - Machining Bright (Uncoated)
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30179/B
- Zoro # G9479267
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Size | #8 |
Drill Size | #8 |
Body Dia. | 3/4 in |
Overall Length | 4 in |
Drill Point Dia. | 7/64" |
Dimension Type | Wire |
Point Dia. | 7/64" |
Drill Bit Size | 11/64 in |
For Screw Size | 7/64 in |
Description
Drill Bit Countersink, 60 Degrees , 11/64 in, Taper, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Hammer Drill, 3100 RPM No Load Speed (SBE 850-2)
- MILWAUKEE TOOL Shockwave Impact Slotted 7/64" Insert Bits (25PK) (48-32-4115)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- EAZYPOWER Drill/Countersink, 3/32 in., Sandblasted (30048/B)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- EAZYPOWER Empty Tipband (88803)
- STARRETT Blade for Screwdriver, .025"/0.6mm (PT02449AA)
- Eazypower Screwdrivers and Nutdrivers