Shop All Drill Bit Sets
Eazypower
Drill Bit Set, HSS, 6 in. L, 15 pcs.
Mfr # 83005
Zoro # G7480024
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Number of Pieces 15
- Drill Bit Grouping Drill Bit Set
- Shank Dia. 1/2 in
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 83005
- Zoro # G7480024
- UPC # 083771830052
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Details
Number of Pieces | 15 |
Drill Bit Grouping | Drill Bit Set |
Item | Drill Bit Set |
Drill Bit Material | High Speed Steel |
Includes | M2 Black Oxide Drill Bits w/135 Degree Slip Points |
Description
Drill Bit Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.25"L, GP Phenolic (0690-H)
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- EAZYPOWER Left Hand Drill Set, 1/8"-3/8", 5 pcs. (82380)
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- EAZYPOWER Tap and Titanium Drll Set, 10-24NC, 2 pcs. (82733)
- EAZYPOWER Brad Point Doweling Drills Set, 7 pcs. (30032)
- EAZYPOWER Tap and Titanium Drill Set, 8-32NC, 2 pcs. (82732)
- EAZYPOWER Left Hand Drill Set, 1/16-1/4, 13 pcs. (80988)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- Eazypower Drill Bits