Shop All Twist Drill Bits
Eazypower
Drill Bit, HSS, 1/8 in.
Mfr # 82986
Zoro # G7496447
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/8"
- Drill Bit Material High Speed Steel
- Overall Length 12 in
- Drill Bit Size 1/8 in
- Shank Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82986
- Zoro # G7496447
- UPC # 083771829865
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 1/8" |
Overall Length | 12 in |
Drill Bit Size | 1/8 in |
Shank Size | 1/8" |
Shank Dia. | 1/8" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.125 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Drill Bit Grouping | Drill Bit |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E275)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54137)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (CSAS8N)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- Eazypower Twist Drill Bits