Shop All Twist Drill Bits
Eazypower
Drill Bit, HSS, 1/4 in.
Mfr # 32545
Zoro # G7470285
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 1 1/2 in
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Shank Dia. 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 32545
- Zoro # G7470285
- UPC # 083771325459
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Overall Length | 1 1/2 in |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2188 |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 7/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Length Hex Bit Metric Socket 6mm (82549)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- RIDGID Housing, Roll 30 (33520)
- EAZYPOWER Jobber Drill Bit, HSS, 21/64 in. (35820)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- EAZYPOWER Jobber Drill Bit, HSS, 1/8 in. (30172)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Drill Bit, HSS, 1/16 in. (79763)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #80 (.0135”/.343MM), 25PK (45-12580)
- Eazypower Twist Drill Bits