Shop All Twist Drill Bits
Eazypower
Drill Bit, HSS, 1/16 in.
Mfr # 79763
Zoro # G7628266
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/16"
- Drill Bit Material High Speed Steel
- Overall Length 1 7/8 in
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79763
- Zoro # G7628266
- UPC # 083771797638
- Country of Origin China
- Category Twist Drill Bits
Dimensions
Bit Dia. | 1/16" |
Overall Length | 1 7/8 in |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Hex Shank Drill Bit |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0625 |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit Set |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, 1/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- KO-KEN Bolt Twister set 8mm-16mm 150mm 5 pieces 1/2 Sq. Drive (RS4129/5-L75)
- MILWAUKEE TOOL #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208)
- LENOX RECIP BLD 6"" BIMETAL 10T (20561S610R)
- EAZYPOWER Jobber Drill Bit, HSS, 7/32 in. (73621)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- EAZYPOWER Jobber Drill Bit, HSS, 3/32 in. (30170)
- EAZYPOWER Jobber Drill Bit, HSS, 15/64 in. (35815)
- EAZYPOWER Jobber Drill Bit, HSS, 29/64 in. (35828)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- Eazypower Drill Bits