Shop All Dowel Pins
Eazypower
Dowel Pin, Wood, Fluted, PK30
Mfr # 39410
Zoro # G5767161
original price:
$3.71
5% off
new price: $3.49
/pk 30, $0.12/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Wood
- Fastener Finish Plain
- Nominal Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 39410
- Zoro # G5767161
- UPC # 083771394103
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Dia. | 9.5mm |
Overall Length | 1-1/2" |
Dia. Tolerance | +/-0.001 in |
Pin Dia. | 9.5 mm |
Length Tolerance | +/-0.0625 in |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.0625 in |
Shank Length | 1 1/2 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Wood |
Fastener Finish | Plain |
Material | Wood |
Finish | Plain |
Item | Dowel Pin,Wood,0.374in dia,1.5in L,PK30 |
Type | Fluted |
Pin Type | Fluted |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Wood,0.374in dia,1.5in L,PK30, Pin Type Fluted, Material Wood, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.0625 in, Outside Diameter Tolerance +/-0.001 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Manufacturer Location Globally Sourced, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5DSL)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.019.0087)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 8 in Shoulder Lg, Alloy Steel (U07111.075.0800)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07150.031.0150)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- EAZYPOWER Metal Dowel Centers, 1/4", PK4 (30028)
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0018)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0018)
- Eazypower Dowel Pins