Shop All Screwdriver Bits
Eazypower
Deluxe Heat Gun Kit, Corded, 120VAC, 1500W, Watts: 1500
Mfr # 72101
Zoro # G0560749
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Corded/Banded Corded
- Watts 1500
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 72101
- Zoro # G0560749
- UPC # 083771721015
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Voltage | 120VAC |
Item | Heat Gun Kit |
Corded/Banded | Corded |
Watts | 1500 |
SAE or Metric | SAE, Metric |
Description
Deluxe Heat Gun Kit,2 Speed,120V, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket (SHD22338)
- MILWAUKEE TOOL 3/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B03AX)
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- EAZYPOWER Bit Removr/Instal#10 Cd1 (88245)
- EAZYPOWER Square Recess Bit, R3, 6" (79389)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Tee Star, T40, 2" (13226)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- SPRING TOOLS Spring Tools .03in. & .06in. Two Bit Snapper Nail Setter 32R12-1 (761751000052)
- Eazypower Screwdrivers and Nutdrivers