Shop All Screwdriver Bits
Eazypower
Deck Screw Bit, SAE, 1/4", HEX, T25, 2", PK5
Mfr # 79290/BAG5
Zoro # G8799323
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79290/BAG5
- Zoro # G8799323
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | T25 |
Shank Size | 1/4" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Socket Head Screw |
Finish | Unfinished |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Socket Head Screw, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Red, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272RB)
- EUROBOOR Magnetic Drill Press, 2-3/16" (ECO.55)
- EAZYPOWER Metric Ballhex Bit, 3mm, 6" (88040)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- EAZYPOWER Insert Bit, 1/4", Torx, T20, T25, 2-3/8" (32564)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- EAZYPOWER Security Tee Star, T35, 1" (13247)
- DIABLO Phillips Reduced #2 X 1 in. L Driver Bit Black Oxide 2 pk (DPH2R1P2)
- Eazypower Screwdrivers and Nutdrivers