Shop All Screwdriver Bits
Eazypower
Deck Screw Bit, SAE, 1/4", HEX, T25, 2", PK10
Mfr # 79290/BAG10
Zoro # G8799314
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 79290/BAG10
- Zoro # G8799314
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T25 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Socket Head Screw |
Item | Power Bit |
Impact Rated | Yes |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Socket Head Screw, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-688)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- EAZYPOWER Hex Power Bit, 1/4", 2" Hex (13218)
- EAZYPOWER 13245 T27 Security Tee Insert Bit (875917)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- EAZYPOWER Tee Star, T27, 1" (12219)
- VEGA Torx 50 Insert Bit x 1" Bull Nose (125T50A)
- Eazypower Screwdriver Bits