Shop All Screwdriver Bits
Eazypower
Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK5
Mfr # 79288/BAG5
Zoro # G8799305
product price: $21.49
/pk 5, $4.30/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79288/BAG5
- Zoro # G8799305
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T20 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Socket Head Screw |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Socket Head Screw, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tubing Cutter Wheel For 3ZG90 (RW122)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXT4)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw Kit (2733-21)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- MEGAPRO Screwdriver Replacement Bit, Square (SD1-2-C-B)
- Eazypower Screwdriver Bits