Shop All Screwdriver Bits
Eazypower
Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2
Mfr # 79288
Zoro # G2794106
product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79288
- Zoro # G2794106
- UPC # 083771792886
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T20 |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Finish | Unfinished |
Impact Rated | Yes |
For Use With | Socket Head Screw |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Socket Head Screw, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 5/16 in Hex Bit Socket (3-0555)
- BON TOOL Bon 82-438 Wood Bull Float Only 48" (82-438)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- EAZYPOWER Tee Star, T35, 1" (12217)
- EAZYPOWER Drivr Angle F/Drill (80943)
- EAZYPOWER Square Recess Power Bit, R3, 1" (12106)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35936)
- EAZYPOWER Security Tee Star, Size T15, 2" (73254/B)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- VEGA Quick Release Mag Bit Holder x 3 (175MH1QD)
- Eazypower Screwdrivers and Nutdrivers