Shop All Bolt & Screw Extractors
Eazypower
Damaged Screw Remover, No.4 Spin It Out
Mfr # 82687
Zoro # G5072277
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.396
- Features Industrial Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82687
- Zoro # G5072277
- UPC # 083771826871
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.396 |
Details
Item | Damaged Screw Remover |
For Removing Studs, Bolts, Screws | Yes |
For Removing Pipe | No |
Features | Industrial Quality |
Material | M2 High Speed Steel |
Impact Rated | No |
Includes | No.4 Spin It Out |
Number of Pieces | 1 |
Description
Damaged Screw Remover, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- DRILL AMERICA m24x1 HSS Metric Hand Tap (DWTSMT24X1)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- EAZYPOWER One Way Screw Remover, No.12 (88246)
- EAZYPOWER One Way Screw Remover, No.6 (88243)
- EAZYPOWER Damaged Screw Remover, No.2 Spin It Out (82685)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- IRWIN Hanson 3/8 in. X 3/8 in. D Carbon Steel Straight Screw Extractor 7 in. 1 pc (53605)
- Eazypower Bolt & Screw Extractors