Shop All Bolt & Screw Extractors
Eazypower
Damaged Screw Remover, No.3 Spin It Out
Mfr # 82686
Zoro # G5072225
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) 0.315
- Includes No.3 Spin It Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82686
- Zoro # G5072225
- UPC # 083771826864
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | 0.315 |
Extractor Size | #3 |
Details
Item | Damaged Screw Remover |
For Removing Studs, Bolts, Screws | Yes |
For Removing Pipe | No |
Includes | No.3 Spin It Out |
Features | Industrial Quality |
Material | M2 High Speed Steel |
Number of Pieces | 1 |
Impact Rated | No |
Compatible Thread Direction | Left Hand |
Extractor Type | Single End Extractor Bit |
Description
Damaged Screw Remover, Extractor Type Single End Extractor Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- STARRETT 3X Power - Multi-Purpose Bi-Metal, Reciprocating Blades, 12" X 3/4 X .050 X 6-10 Tpi, 5 Pack (BT12610-5)
- EAZYPOWER One Way Screw Remover, No.8 (88244)
- EAZYPOWER EAZYPOWER 81395 2 In. Screw Remover (2337749)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- EAZYPOWER Screw Extractor, No. 5 (80941)
- EAZYPOWER One Way Screw Rmvr, No.6, No.8, No.10, PK3 (88241)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- Eazypower Bolt & Screw Extractors