Shop All Bolt & Screw Extractors
Eazypower
Damaged Screw Remover, No.2 Spin It Out
Mfr # 82685
Zoro # G5072234
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) .280
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82685
- Zoro # G5072234
- UPC # 083771826857
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | .280 |
Details
Item | Damaged Screw Remover |
For Removing Studs, Bolts, Screws | Yes |
For Removing Pipe | No |
Impact Rated | No |
Material | M2 High Speed Steel |
Number of Pieces | 1 |
Includes | No.2 Spin It Out |
Features | Industrial Quality |
Description
Damaged Screw Remover, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Pozidriv 2 Insert Bit x 1 (125Z2A)
- DRILL AMERICA 5.00mm HSS 2 Flute Single End End Mill (DWC5MM-2FSE)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9/32 in Size, Standard Socket, Black Phosphate (49-66-6101)
- INGERSOLL-RAND IMPACT WR AIR3/8" TITANIUM QUIET 300 F (IR2115QTIMAX)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- EAZYPOWER Screw Extractor, No. 4 (80940)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- EAZYPOWER One Way Screw Remover, No.6 (88243)
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- PROTO Screw Extractor, 7/32 In. (J9523)
- Eazypower Bolt & Screw Extractors