Shop All Bolt & Screw Extractors
Eazypower
Damaged Screw Remover, No.0 to No.4, PK5
Mfr # 82681
Zoro # G5085595
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) .180, .233, .280, .315, .396
- Includes (5) Spin-It-Out Extractor Bits: #0 to #4, Molded Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82681
- Zoro # G5085595
- UPC # 083771826819
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | .180, .233, .280, .315, .396 |
Drive Size | 1/4 in |
For Screw Head Size | #0, #1, #2, #3, #4 |
Details
Item | Screw Extractor Set |
For Removing Studs, Bolts, Screws | Yes |
For Removing Pipe | No |
Includes | (5) Spin-It-Out Extractor Bits: #0 to #4, Molded Case |
Features | Industrial Quality |
Material | M2 High Speed Steel |
Number of Pieces | 5 |
Impact Rated | No |
Container Type | Plastic Case |
Material - Machining | High Speed Steel |
Extractor Type | Screw Extractor Power Bit |
For Screw Type | Phillips, Posidriv, Robertson, Torx, Tri-Wing |
For Bolt Thread Direction | Right Hand |
Drive Type | Hex |
Description
Screw Extractor Set, Extractor Type Screw Extractor Power Bit, Number of Pieces 5, For Screw Type Phillips, Posidriv, Robertson, Torx, Tri-Wing, Material - Machining High Speed Steel, Container Type Plastic Case, Drive Size 1/4 in, Drive Type Hex, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set, 15-Piece 1/4 - 1 in. (WCB90106)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- EAZYPOWER One Way Screw Remover, No.8 (88244)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- EAZYPOWER EAZYPOWER 81395 2 In. Screw Remover (2337749)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- CENTURY DRILL TOOL Century Drill & Tool #2 Spiral Flute Screw Extractor (73402)
- Eazypower Bolt & Screw Extractors