Shop All Bolt & Screw Extractors
Eazypower
Damaged Screw Remover, No.0 Spin It Out
Mfr # 82683
Zoro # G5072252
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- For Removing Pipe No
- Drive Size (In.) 1/4 Hex
- Drill Size (In.) .180
- Includes No.0 Spin It Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 82683
- Zoro # G5072252
- UPC # 083771826833
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Drive Size (In.) | 1/4 Hex |
Drill Size (In.) | .180 |
Details
Item | Damaged Screw Remover |
For Removing Studs, Bolts, Screws | Yes |
For Removing Pipe | No |
Includes | No.0 Spin It Out |
Material | M2 High Speed Steel |
Number of Pieces | 1 |
Features | Industrial Quality |
Impact Rated | No |
Description
Damaged Screw Remover, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH10Z)
- MILWAUKEE TOOL 12 " 8/12 SAWZALL Blades (50 Pk) (48-01-6094)
- K-TOOL INTERNATIONAL Mini Pick Set, Neon Orange, 4 pcs. (KTI-70070)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3A32)
- EAZYPOWER Damaged Screw Remover, No.1 Spin It Out (82684)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- EAZYPOWER One Way Screw Remover, No.10 (88245)
- EAZYPOWER One Way Screw Remover, No.8 (88244)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- EAGLE TAPTEK CUTTING TOOLS #2 STRAIGHT SCREW EXTRACTOR USA (TSE500-S2-D)
- Eazypower Bolt & Screw Extractors