Shop All Countersinks
Eazypower
Countersink, Tapered, 7/32 in. dia.
Mfr # 30193
Zoro # G9479154
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7/32 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30193
- Zoro # G9479154
- UPC # 083771301934
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/32 in |
Shank Dia. | 1/4 in |
Overall Length | 3 5/8 in |
Shank Length (In.) | 3-5/8 |
Pilot Dia. | 3 1/4 in |
Shank Length | 3 5/8 in |
Shank Dia. (In.) | 7/32 |
Sizes Included | 3-1/4" |
Overall Length (In.) | 3-5/8 |
Body Dia. (In.) | 7/32 |
Size - Decimal | 7/32 in - 0.2188 |
Description
Countersink, 7/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9')
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- Eazypower Countersinks, Center Drills & Spotting Drills