Shop All Countersinks
Eazypower
Countersink, Tapered, 5/32 in. dia.
Mfr # 30189
Zoro # G9479075
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/32 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30189
- Zoro # G9479075
- UPC # 083771301897
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/32 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Shank Length (In.) | 3-1/4 |
Body Dia. (In.) | 5/32 |
Shank Dia. (In.) | 5/32 |
Shank Length | 3 1/4 in |
Sizes Included | 3" |
Pilot Dia. | 3 in |
Overall Length (In.) | 3-1/4 |
Size - Decimal | 5/32 in - 0.1562 |
Description
Countersink, 5/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- KODIAK CUTTING TOOLS 1/8 HSS Chucking Reamer Straight Flute Straight Shank (5483401)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER Countersink, 5 Point, 1/8 in. Shank Length (83002/B)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- Eazypower Countersinks