Shop All Countersinks
Eazypower
Countersink, Tapered, 3-3/8 in. L
Mfr # 30191
Zoro # G9479111
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30191
- Zoro # G9479111
- UPC # 083771301910
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 1/4 in |
Overall Length | 3 3/8 in |
Sizes Included | 3-1/8" |
Shank Dia. (In.) | 3/16 |
Body Dia. (In.) | 3/16 |
Pilot Dia. | 3 1/8 in |
Shank Length (In.) | 3-3/8 |
Overall Length (In.) | 3-3/8 |
Shank Length | 3 3/8 in |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- DEWALT Putty Knife, SS, Soft Grip Handle, 6 (DXTT-2-142)
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER Countersink, 5 Point, 1/8 in. Shank Length (83002/B)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- IRWIN Countersink Set 4Pc Irwn (1882793)
- Eazypower Countersinks, Center Drills & Spotting Drills