Shop All Countersinks
Eazypower
Countersink, Tapered, 3-1/2 in. L
Mfr # 30192
Zoro # G9479136
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 13/64 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30192
- Zoro # G9479136
- UPC # 083771301927
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 13/64 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/2 in |
Shank Length (In.) | 3-1/2 |
Shank Dia. (In.) | 13/64 |
Shank Length | 3 1/2 in |
Overall Length (In.) | 3-1/2 |
Pilot Dia. | 3 1/4 in |
Body Dia. (In.) | 13/64 |
Sizes Included | 3-1/4" |
Size - Decimal | 13/64 in - 0.2031 |
Description
Countersink, 13/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- SWIFT SAFETY CUTTER Swift Safety Cutter Replacment Blades, PK100 (CT-SRB)
- KNIPEX Pliers, Straight, 0.091in Dia, 9in. L (44 13 J3)
- MILWAUKEE TOOL Offset Base for M18 FUEL Compact Router (48-10-5602)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER Countersink, 5 Point, 1/8 in. Shank Length (83002/B)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- Eazypower Countersinks