Shop All Countersinks
Eazypower
Countersink, High Speed Steel, 3/16 in dia
Mfr # 30191/B
Zoro # G9479127
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30191/B
- Zoro # G9479127
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 1/4 in |
Overall Length | 3 3/8 in |
Shank Length (In.) | 3-3/8 |
Shank Length | 3 3/8 in |
Sizes Included | 3-1/8" |
Body Dia. (In.) | 3/16 |
Shank Dia. (In.) | 3/16 |
Overall Length (In.) | 3-3/8 |
Pilot Dia. | 3 1/8 in |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- TITAN Tool Box Drawer Liner, 16"X8" (TIT30931)
- KLEIN TOOLS Angled Rebar Hickey, Bends #5 Rebar (64310)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- STM 12 60Deg 4Flute HSS Machine Countersink (120831)
- Eazypower Countersinks, Center Drills & Spotting Drills