Shop All Countersinks
Eazypower
Countersink, High Speed Steel, 3 in. L
Mfr # 30187/B
Zoro # G9479364
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8"
- Shank Dia. 1/8"
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30187/B
- Zoro # G9479364
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 3 in |
Shank Length (In.) | 3 |
Sizes Included | 2-3/4" |
Shank Dia. (In.) | 1/8 |
Pilot Dia. | 2-3/4" |
Overall Length (In.) | 3 |
Drill Size | 1/8 in |
Shank Length | 3" |
Body Dia. (In.) | 1/8 |
Drill Bit Size | 1/8 in |
Size - Decimal | 1/8 in - 0.1250 |
For Screw Size | 1/8 in |
Description
Replacement Drill Bit, Straight, 1/8 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- PFERD 8" Diamond Machinist File - Round, Medium Cut (04064)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- EAZYPOWER Countersink, 5 Point, 1/8 in. Shank Length (83002/B)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- Eazypower Countersinks, Center Drills & Spotting Drills