Shop All Countersinks
Eazypower
Countersink, 5 Point, 1/8 in. Shank Length
Mfr # 83002/B
Zoro # G9479407
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 5
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 83002/B
- Zoro # G9479407
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/8 in |
Pilot Dia. | 1 3/8 in |
Shank Length | 1/8 in |
Overall Length (In.) | 1-3/8 |
Sizes Included | 1-3/8" |
Shank Dia. (In.) | 1/4 |
Shank Length (In.) | 1/8 |
Body Dia. (In.) | 1-3/8 |
Details
Item | Countersink |
Number of Flutes | 5 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Wood |
Number of Pieces | 1 |
Material | High Speed Steel |
Type | 5 Point |
Cutting Capacity | 1-3/8" |
Measurement System | Fractional Inch |
Cutting Capacity (In.) | 1-3/8 |
Finish | Bright (Uncoated) |
Application | To Dowel Pins or Screws |
Description
Countersink, 1 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80700D)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- AVEN Eye Loupe, 10x, Silver (26011)
- CYNAMED Premium Kelly Hemostats, 5.5", Str (CYZR-0390)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER Countersink, High Speed Steel, 3 in. L (30187/B)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L (376.080.12)
- Eazypower Countersinks, Center Drills & Spotting Drills