Shop All Countersinks
Eazypower
Countersink, 5 Point, 1-3/8 in. dia.
Mfr # 83002
Zoro # G9479391
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 5
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 83002
- Zoro # G9479391
- UPC # 083771830021
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/8 in |
Overall Length (In.) | 1-3/8 |
Pilot Dia. | 3/8 in |
Body Dia. (In.) | 1-3/8 |
Pilot Dia. (In.) | 3/8 |
Sizes Included | 3/8" |
Shank Length (In.) | 1/8 |
Shank Dia. (In.) | 1/8 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (J7009M)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- EAZYPOWER Countersink, Tapered, 11/64 in. dia. (30190)
- EAZYPOWER Countersink, 5 Point, 1/8 in. Shank Length (83002/B)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- KEO 5/16 60 deg ZErO Flute CO Deburring Tool (53500)
- Eazypower Countersinks