Shop All Nut Setters and Bit Holders
Eazypower
Countersink, "1/4" Shank, 1/2"
Mfr # 30072/B
Zoro # G1115919
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Shank Size 1/4"
- Overall Length 2"
- Bit Style Countersink
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30072/B
- Zoro # G1115919
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Countersink |
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Countersink,"1/4" Shank,1/2" |
Description
Countersink, In.1/4 In. Shank,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Key 3/8-15/64 Plt (30825)
- GEARWRENCH 5-5/8" Slotted Screw Starter (2282D)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- RIDGID Die, Button 5/8-18 Unf (38415)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", 4" (80862)
- EAZYPOWER Magnetic Nut Setter, 10mm, 1-5/8" (88221)
- EAZYPOWER Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50 (00480)
- EAZYPOWER Hanger Bolt Driver, 1/2-13 (81295)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Magnetic Nut Setter, 1/4" (33301/B)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- Eazypower Screwdrivers and Nutdrivers