Shop All Wire Wheel Brushes
Eazypower
Coarse Wire Wheel Brush, 3", 1/4" Shank
Mfr # 87107
Zoro # G0564291
original price:
$6.59
18% off
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Measurement System Wire
- Drill Bit Size #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 87107
- Zoro # G0564291
- UPC # 083771871079
- Country of Origin Taiwan, Province of China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Drill Bit Size | #30 |
Brush Dia. | 3" |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
Item | Coarse Wire Wheel Brush,3",1/4" Shank |
Measurement System | Wire |
Description
Coarse Wire Wheel Brush,3 In.,1/4 In. Shank, Drill Bit Size #30, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 57A244-TB25N, 7"x.093"x5/8" (66252922688)
- NORTON ABRASIVES Flap Wheel, AO, 6 In Diax1 In Wx2 In AH, FN (66261058487)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2inX7/8in (Z4525F)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- EAZYPOWER Assorted Wire Wheel Brushes, 50 pcs. (87119)
- EAZYPOWER Coarse Wire Wheel Brush, 4", 1/2" Bore (87115)
- EAZYPOWER Fine Wire Wheel Brush, 1-1/2", 1/4" Shank (87102)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 2-1/2" (87106)
- EAZYPOWER Fine Wire Wheel Brush, 3", 1/4" Shank (87108)
- EAZYPOWER Coarse Wire Wheel Brush, 6", 1/2" Arbor (87117)
- OSBORN Crimped Wire Wheel, Wide Face, 0009902200 (0009902200)
- Eazypower Wire Wheel Brushes