Shop All Screwdriver Bits
Eazypower
Clutch Power Bit, 5/32", 2"
Mfr # 14932
Zoro # G0558938
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch Insert Bits
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Overall Bit Length 2 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 14932
- Zoro # G0558938
- UPC # 083771149321
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 5/32" |
Details
Bit Style | Clutch Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Clutch Power Bit,5/32",2" |
SAE or Metric | SAE |
Description
Clutch Power Bit,5/32 In.,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Tape Measure, 3/8 in Blade (NRS18300)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- PROTO 1/2 in Drive Slotted Socket Bit SAE 7/16 in Tip, 3 5/32 in L (J5407A)
- MILWAUKEE TOOL 8mm Metric Ratcheting Combination Wrench (45-96-9308)
- EAZYPOWER Adjustable Countersink, 3/8", 1/4" Shank (30059)
- EAZYPOWER Plug Tap, 5/16-24 NF (82524)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- EAZYPOWER Insert Power Bit, 5.0mm, 2" (19277)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 8F-10R, PK5 (485-3X-5PK)
- Eazypower Screwdriver Bits