Shop All Screwdriver Bits
Eazypower
Clutch Power Bit, 3/16", 2"
Mfr # 14942
Zoro # G0559120
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Clutch Insert Bits
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Overall Bit Length 2 in
- Point Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 14942
- Zoro # G0559120
- UPC # 083771149420
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Overall Bit Length | 2 in |
Point Size | 3/16" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Clutch Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Clutch Power Bit,3/16",2" |
Description
Clutch Power Bit,3/16 In.,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- GEARWRENCH 7mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86407)
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771PF)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/2"R (CF902PF)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- EAZYPOWER Security Hex Bit, No. 4, 1" (19934)
- EAZYPOWER Spanner Power Bit, No. 14, 2" (79788/B)
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" (73333/B)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- SURTEK 1/4in Hexagonal Power Drive Torx Tamper Bit, T27 X 2in, 5PK (PTS272)
- Eazypower Screwdrivers and Nutdrivers