Shop All Screwdriver Bits
Eazypower
Clutch Insert Bit, 5/32", 1" L
Mfr # 13493
Zoro # G0558947
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch Insert Bits
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex
- Overall Bit Length 1 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13493
- Zoro # G0558947
- UPC # 083771134938
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 5/32" |
Overall Length | 1" |
Details
Bit Style | Clutch Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Clutch Insert Bit, 5/32", 1" L |
Description
Clutch Insert Bit,5/32 In.,1 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHC Handy Box Cutter, Tap Open/Tap Close, 12PK, Assorted (PHCHC100)
- DREMEL Cutter, High Speed, 3/8 (199)
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 1/2 " L.60 mm (03450032)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- EAZYPOWER MAGNETIC NUTSETTER 5/16"" (33302)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- EAZYPOWER Round Head Plugs, Wood, 3/8", PK20, SAE or Metric: SAE, Metric (30228)
- EAZYPOWER Power Bit, No. 4, 2" (79485)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28327)
- Eazypower Screwdriver Bits