Shop All Screwdriver Bits
Eazypower
Clutch Insert Bit, 3/16", 1" L
Mfr # 13494
Zoro # G0558700
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch Insert Bits
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex
- Overall Bit Length 1 in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13494
- Zoro # G0558700
- UPC # 083771134945
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 3/16" |
Details
Bit Style | Clutch Insert Bits |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Clutch Insert Bit, 3/16", 1" L |
Description
Clutch Insert Bit,3/16 In.,1 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- BON TOOL Bull Float - Mag 72" x 8" Round End - No Bracket (82-967)
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- WIHA Screwdriver T7 Round (36268)
- EAZYPOWER Mini Joiner Biscuits, No. 10, PK50 (30021)
- EAZYPOWER Power Bit, No. 3, 6" (73347)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- EAZYPOWER Tee Star Hex Bit, Size T10, 1" (32212/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- EAZYPOWER Security Tee Star, Size T25, 1" (73244/B)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28342)
- Eazypower Screwdriver Bits