Shop All Chuck Keys and Holders
Eazypower
Chuck Key T-Type, 3/8 in.
Mfr # 88088
Zoro # G7620952
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 1/4
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 3/8"
- Handle Type T
- Type T-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88088
- Zoro # G7620952
- UPC # 083771880880
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/4 |
Chuck Key Size | 3/8" |
Pilot Size | 1/4 in |
Key Size | 3/8 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Handle Type | T |
Type | T-Type |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Description
Drill Chuck Key, Type T-Type, Key Size 3/8 in, Pilot Size 1/4 in, Handle Type T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Deluxe Vs Bandsaw 1Hp 115V 1Ph (HVBS712DV)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YV42)
- EAZYPOWER Chuck Key S2 L-Type, 3/8 in. (88087)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- EAZYPOWER Chuck Key KG L-Type, 3/8 in. (88084)
- EAZYPOWER Chuck Key, 15/64 in. Pilot Size, 3/8 in. (88084/B)
- EAZYPOWER Chuck Key, 7/32 Pilot Size, 3/8 in. (88087/B)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- SUNEX DRILL AIR 3/8" W/CHUCK REVERSIBLE (SUSX223)
- Eazypower Collets, Chucks & Accessories