Shop All Chuck Keys and Holders
Eazypower
Chuck Key S2 L-Type, 3/8 in.
Mfr # 88087
Zoro # G7567856
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 7/32
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 3/8"
- Type S2 L-Type
- For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88087
- Zoro # G7567856
- UPC # 083771880873
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 7/32 |
Chuck Key Size | 3/8" |
Key Size | 3/8 in |
Pilot Size | 7/32 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Type | S2 L-Type |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Handle Type | L |
Description
Drill Chuck Key, Type S2 L-Type, Key Size 3/8 in, Pilot Size 7/32 in, Handle Type L, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- WILLIAMS Williams T-Handle Hex Driver, 2.0mm x 6" (HKT-2MM)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -11'6)
- EAZYPOWER Chuck Key, 15/64 in, 1/4 in, 17/64 in Pilot (88149)
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- EAZYPOWER Chuck Key T-Type, 1/4 in. (88091)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- Eazypower Collets, Chucks & Accessories