Shop All Chuck Keys and Holders
Eazypower
Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv
Mfr # 88083
Zoro # G8507563
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 1/4
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Jacobs equivalent 3605
- Chuck Key Size 1/4"
- Jacobs Equivalent 3605
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88083
- Zoro # G8507563
- UPC # 083771880835
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 1/4 |
Chuck Key Size | 1/4" |
Key Size | 1/4 in |
Pilot Size | 1/4 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Jacobs equivalent | 3605 |
Jacobs Equivalent | 3605 |
Handle Type | L |
Type | KG L-Type |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Description
Drill Chuck Key, Type KG L-Type, Key Size 1/4 in, Pilot Size 1/4 in, Handle Type L, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL ADJUSTABLE RIP FENCE (13896)
- BOSCH 1" 120V 8.0 Amp Rotary Hammer (11255VSR)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- EAZYPOWER Chuck Key S2 L-Type, 3/8 in. (88087)
- EAZYPOWER Chuck Key T-Type, 3/8 in. (88088)
- EAZYPOWER Chuck Key KG L-Type, 3/8 in. (88084)
- EAZYPOWER Chuck Key, 15/64 in. Pilot Size, 3/8 in. (88084/B)
- EAZYPOWER Chuck Key, 1/4 in., 3/8 in. (88085/B)
- Eazypower Chuck Keys and Holders