Shop All Chuck Keys and Holders
Eazypower
Chuck Key Display, PK2
Mfr # 88152-2
Zoro # G7608842
product price: $52.75
/pk 2, $26.38/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 15/64, 1/4, 17/64, 5/32, 3/8, 9/32, 7/32, 5/16, 13/64
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 1/4", 1/2", 3/8"
- Handle Type L and T
- Number of Keys 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88152-2
- Zoro # G7608842
- UPC # 083771881528
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 15/64, 1/4, 17/64, 5/32, 3/8, 9/32, 7/32, 5/16, 13/64 |
Chuck Key Size | 1/4", 1/2", 3/8" |
Key Size | 1/2 in, 1/4 in, 3/8 in |
Pilot Size | 5/32 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 5/16 in, 3/8 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Handle Type | L and T |
Number of Keys | 12 |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Type | L- and T-Type |
Description
Drill Chuck Key, Type L- and T-Type, Key Size 1/2 in, 1/4 in, 3/8 in, Pilot Size 5/32 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 5/16 in, 3/8 in, Number of Keys 12, Handle Type L and T, For Use With 3/8 in and 1/2 in Capacity Drill Chucks, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 1 x 1-1/4 In (50512)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- RIDGID Motor Brush Assembly, PK2 (44540)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- EAZYPOWER Chuck Key, 5/16 in. Pilot Size, 1/2 in. (88090/B)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- EAZYPOWER Chuck Key, 15/64 in. Pilot Size, 3/8 in. (88084/B)
- EAZYPOWER Chuck Key, 7/32 Pilot Size, 3/8 in. (88087/B)
- HOUGEN Replacement Key for 1/2 in. Drill Chucks (07930)
- Eazypower Chuck Keys and Holders