Shop All Chuck Keys and Holders
Eazypower
Chuck Key, 7/32 Pilot Size, 3/8 in.
Mfr # 88087/B
Zoro # G7525901
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Size (In.) 7/32
- Used On 3/8" and 1/2" Capacity Drill Chucks
- Chuck Key Size 3/8"
- Pilot Size 7/32 in
- Type S2 L-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88087/B
- Zoro # G7525901
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Pilot Size (In.) | 7/32 |
Chuck Key Size | 3/8" |
Pilot Size | 7/32 in |
Key Size | 3/8 in |
Details
Item | Drill Chuck Key |
Used On | 3/8" and 1/2" Capacity Drill Chucks |
Type | S2 L-Type |
For Use With | 3/8 in and 1/2 in Capacity Drill Chucks |
Handle Type | L |
Description
Drill Chuck Key, Type S2 L-Type, Key Size 3/8 in, Pilot Size 7/32 in, Handle Type L, For Use With 3/8 in and 1/2 in Capacity Drill Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- EKLIND 7/32" Tip Size, 2 3/4 in Long, 6 PK (87860)
- RIDGID Oil Shut-Off Plug (44340)
- JONES STEPHENS 10 in. Smooth Jaw Tongue and Groove Pliers, Channel Lock No. 415, 2 in. Capacity, # Adj. 7 (J40406)
- EAZYPOWER Chuck Key T-Type, 1/4in Pilot Size, 1/2 in (88089/B)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- EAZYPOWER Chuck Key KG L-Type, 1/4 in. (88150)
- EAZYPOWER Chuck Key T-Type, 3/8 in., 1/2 in. (88086)
- EAZYPOWER Chuck Key Holder (88151/B)
- EAZYPOWER Chuck Key Display, PK2 (88152-2)
- SUPERIOR ELECTRIC Universal 4 in 1 Drill Chuck Key for Drill Chucks (Large) - Pilot Shank 3.9mm, 6.0mm, 8.0mm, 6.9mm (S4-TL)
- Eazypower Chuck Keys and Holders